Heavy Duty Storage Boxes

Heavy Duty Storage Boxes


Select
£0.89 Inc VAT (20%)
Up to 18% off


See all variants from £0.89

Description

These stackable boxes are ideal for long-term storage in the office, home, garage or warehouse.

Features and Benefits
• Tough and durable with reinforced corners and strong clips that keep items safe and secure
• Separate lids with strong, clip-lock handles to hold the lid shut
• Constructed from impact resistant polypropylene

Typical Applications
• Office
• Home
• Garage
• Warehouse

Notes
• *Images are for illustration purposes only*
• Available in multiple different capacities and sizes

See full description

Feature Attributes

Colour:
Transparent
Number of Drawers:
Single Box (Stackable)
Number of Pieces:
2PCE
Product Type:
Storage Box with Lid
Material:
Polypropylene
Product Reviews -
2 months ago by Lucy
Great boxes, love these

2 months ago by Lucy
Great boxes, love these

2 months ago by Lucy
Great boxes, love these

2 months ago by Lucy
Great boxes - for anything that fits!

2 months ago
Good product, well-packaged, prompt free delivery and excellent price.

2 months ago by Alison
Great product excellent service

2 months ago by Alison
Excellent product 1st rate service

2 months ago by Alison
Excellent product just what I wanted for all my craft stuff 1st rate service

2 months ago
Extremely quick service, good product but some had damage to lids in transit. I think the packaging needs upgrading.

5 months ago
Excellent product - good quality

6 months ago by Stan
Nice box and good service. Zoro provide customer-friendly support.

9 months ago by Valerie
Excellent product for the price and great service from Zoro

10 months ago by David
they are the right size for the foolscap suspension files thanks to the 440 width. as opposed to the "Really Useful" equivalent which is only 400 width.

3 months ago
Mistaken size of box

3 months ago
Boxes good and strong but on opening the package 2 lids are damaged, tried to contact zoro but no reply.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome