Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Plastic Storage Boxes
Storage Box C&S Cosy Large Warm Yellow
By Leitz
Order Code:
ZT1593598S
£26.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£26.99
0%
5 +
£25.37
6%
1
Add to basket
Get it by
Mon, 10th Mar
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-storage-boxes/storage-box-cands-cosy-large-warm-yellow/p/ZT1593598S
Add to quotation
View all Plastic Storage Boxes
Description
Leitz Click & Store Cosy Large Storage Box Warm Yellow
Tags:
#BulkDiscount
Specifications
Specifications for Storage Box C&S Cosy Large Warm Yellow
MFR Part No.
53490019
Depth
482mm
Height
200mm
Colour
Warm Yellow
Width
369mm
Weight
1.28kg