EB760W 4100 Lumens 3LCD WUXGA Projector

EB760W 4100 Lumens 3LCD WUXGA Projector

Order Code: ZT4784058S

£1,549.99 Inc VAT (20%)


Description

Project your vision, with an affordable, large screen display up to 150in that will enhance engagement, learning and productivity. Whatever the size of class or meeting room, unrestricted and immersive presentations are possible with this bright, clear, compact and affordable display solution. The EB-760W's bright image, scalable up to 150in, is clearly visible from any angle and from a distance, and content can be easily shared or streamed directly from multiple devices for the perfect collaborative experience. The EB-760W's ultra short throw lens allows safe, discreet positioning close to the display, enabling presenters free access to perform without casting shadows. With 4, 100 lumens Colour Light Output and Epson 3LCD technology, the display is bright and vibrant up-to 150in, clearly visible from all angles and from a distance. The experience is immersive and user-friendly. Projection also enables flexible display sizes, scalable from 49-150in, display sizes can be optimised for each room with one familiar product and at a fixed cost. Versatile wired and wireless connectivity options, including screen mirroring via Miracast, allow participants to effortlessly share content from their PCs or mobile devices. With a connected optional Epson visualiser, documents, presentations or 3D objects can be viewed with incredible detail. Unlike a flat-panel display, there is no heavy, breakable, glass panel to create disruptive, reflected blind spots at certain angles, and teachers are not subjected to LCD panel direct blue light radiation, believed to damage eyes. Paired with a hygienic, antibacterial whiteboard, teachers can annotate presentations with dry-wipe pens, or to save energy, simply use the whiteboard with the display turned off.

See full description
Specifications for EB760W 4100 Lumens 3LCD WUXGA Projector
  • Lamp Life
    20000/30000hours
  • Light Source
    Laser
  • Built-In Speakers
    1x16w
  • Colour
    White
  • Projection Screen Size
    60-150 inches
  • Native Resolution
    WXGA (1200x800)
  • Weight
    5.9kg
  • Product Type
    Laser Projector
    Digital Projectors
  • Brightness
    4100Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome