EB815E 5000 Lumens 4KE HDMI Projector

EB815E 5000 Lumens 4KE HDMI Projector

Order Code: ZT4783977S

£4,199.99 Inc VAT (20%)


Description

Epson EB-815E 5000 ANSI Lumens 3LCD Laser 4K Enhanced HDMI USB 2.0 Projector

Specifications for EB815E 5000 Lumens 4KE HDMI Projector
  • Product Type
    Digital Projectors
  • Lamp Life
    20000/30000hours
  • Native Resolution
    1080p Full HD (1920x1080)
  • Colour
    Black
  • Built-In Speakers
    16w
  • Brightness
    5000Lumens
  • Light Source
    Laser
  • Projection Screen Size
    80-160 inches
  • Weight
    12.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome