EBL630SU 6000 Lumens WUXGA Projector

EBL630SU 6000 Lumens WUXGA Projector

Order Code: ZT4783902S

£4,499.99 Inc VAT (20%)


Description

Epson EB-L630SU 6000 ANSI Lumens 3LCD WUXGA 1920 x 1200 Pixels HDMI VGA USB 2.0 Projector

Specifications for EBL630SU 6000 Lumens WUXGA Projector
  • Product Type
    Digital Projectors
  • Light Source
    Laser
  • Weight
    8.4kg
  • Built-In Speakers
    10w
  • Projection Distance
    0.9-3.5m
  • Projection Screen Size
    50-200 inches
  • Native Resolution
    WUXGA
  • Lamp Life
    20000/30000hours
  • Colour
    White
  • Brightness
    6000Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome