H190X 3900 Lumens WXGA HDMI Projector

H190X 3900 Lumens WXGA HDMI Projector

Order Code: ZT4792577S

£499.99 Inc VAT (20%)

Currently unavailable

Description

Optoma H190X 3900 ANSI Lumens DLP 1280 x 800 Pixels WXGA HDMI VGA Projector

Specifications for H190X 3900 Lumens WXGA HDMI Projector
  • Product Type
    Digital Projectors
  • Projection Screen Size
    0.82-7.61m
  • Built-In Speakers
    1x10w
  • Colour
    Black
  • Light Source
    Lamp
  • Native Resolution
    WXGA (1280x800)
  • Lamp Life
    6000/12000/10000/15000hours
  • Brightness
    3900Lumens
  • Weight
    3.05kg
  • Dimensions (W x D x H)
    316x244x108mm
  • Projection Distance
    1-12m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome