H6546Ki 5200 Ansi Lumens 1920 x 1080 Pixels Full HD DLP 3D HDMI USB White Projector

H6546Ki 5200 Ansi Lumens 1920 x 1080 Pixels Full HD DLP 3D HDMI USB White Projector

Order Code: ZT5513603S

£739.99 Inc VAT (20%)


Description

With 5, 200 lumens of brightness and FHD (1920 X 1080) resolution, the Acer X1528Ki projector delivers bright and clear images even in well-lit rooms. It also features Acer LumiSense™, ColorBoost3D™, and ColorSafe II so that you can enjoy true-to-life colour.

Specifications for H6546Ki 5200 Ansi Lumens 1920 x 1080 Pixels Full HD DLP 3D HDMI USB White Projector
  • Colour
    White
  • Lamp Life
    5000/10000hours
  • Light Source
    Lamp
  • Projection Distance
    1-10m
  • Brightness
    5200Lumens
  • Built-In Speakers
    1x3w
  • Weight
    2.95kg
  • Projection Screen Size
    28-305 inches
  • Product Type
    Digital Projectors
    Standard Projector
  • Native Resolution
    1080p Full HD (1920x1080)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome