HD28E DLP 1080p 3800 Lumens Projector

HD28E DLP 1080p 3800 Lumens Projector

Order Code: ZT1536304S

£639.99 Inc VAT (20%)


Description

HD28E DLP 1080p 3800 Lumens Projector Feel the action with the HD28e. Experience every moment on the big screen for immersive live sports.
Convenient and easy to set up this compact high brightness projector is ideal for well-lit environments so sports fans can enjoy live action with family or friends with the lights on. Boasting Amazing colour technology, it delivers accurate true-to-life colour reproduction for movie lovers. It also has low input latency ñ perfect for games that rely on rapid reactions.
An integrated speaker provides sound and the HDMI input enables connection to multiple devices such as set-top boxes, games consoles and HDMI dongles. You can take it to a friendís house with the optional carry bag for a sports event, movie night or games marathon - anywhere with a flat surface.

See full description
Specifications for HD28E DLP 1080p 3800 Lumens Projector
  • MFR Part No.
    8OPE1P0A3PBE1Z5
  • Type
    Digital Projectors
  • Form
    Standard Projector
  • Colour
    Black
  • Weight
    2.5kg
  • Dimensions (W x D x H)
    316x244x108mm
  • Brightness
    3800Lumens
  • Projection Screen Size
    0.71-7.65m
  • Projection Distance
    1.0-9.8m
  • Native Resolution
    1080p Full HD (1920x1080)
  • Lamp Life
    4000/10000/15000hours
  • Built-In Speakers
    1x5w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome