ML1080ST 1200 Ansi Lumens DLP 1920 x 1080 Pixels Full HD HDMI USB Projector

Order Code: ZT5513547S

£1,299.99 Inc VAT (20%)


Description

Eco-friendly ultra portable RGB triple laser short throw projector<br>The ML1080ST is Optoma's most portable, power saving and eco-friendly projectors to date. Weighing just 1kg, its sleek and compact form factor delivers sharp colour, incredible brightness and flexible set-up features for use at home, various immersive installations and on-the-go professional environments.<br>Built with premium RGB triple laser light source technology and Full HD 1080p resolution, the ML1080ST features 1200 lumens of brightness and produces accurate, cinema-grade colours for an unrivalled image performance compared with similarly sized projectors. An impressive short throw lens delivers an up to 100-inch image from just over 1.5 metres way from display surfaces, perfect for smaller meeting spaces and entertainment set ups.<br>Innovative Time-of-Flight (ToF) technology delivers automatic geometric and focus correction to create a perfectly projected image within an instant. Plus, four-corner correction provides instant place-and-play. Home users can take advantage of the convenient USB-C power input port, enabling them to use PD 3.0 portable charging batteries, to enjoy video content on-the-go for outdoor movies, camping, holidays, and more.<br>Designed with sustainability in mind, the ML1080ST maintains brightness and colour saturation for longer with energy-saving RGB triple laser technology for up to 30, 000 hours of maintenance-free operation. This energy efficient model also cuts power consumption by up to 58% compared to lamp-based projectors.<br>A beautifully crafted modern design utilises 50% Post-Consumer Recycled (PCR) material and up to 99% of its packaging is recyclable. The compact size of the ML1080ST reduces packaging, resulting in more efficient logistics to help reduce carbon emissions.

See full description
Specifications for ML1080ST 1200 Ansi Lumens DLP 1920 x 1080 Pixels Full HD HDMI USB Projector
  • Lamp Life
    Laser 30000 hours
  • Light Source
    Laser
  • Built-In Speakers
    1x3w
  • Projection Distance
    1.036-1.727m
  • Brightness
    1200Lumens
  • Native Resolution
    1080p Full HD (1920x1080)
  • Projection Screen Size
    1.52-2.54m
  • Product Type
    Digital Projectors
    Short Throw Projector
  • Weight
    1kg
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome