UHD35x DLP Projector 3600 Lumens

UHD35x DLP Projector 3600 Lumens

Order Code: ZT3527013S

£999.99 Inc VAT (20%)

Currently unavailable

Description

Optoma UHD35x DLP 3600 ANSI Lumens HDMI Projector

Specifications for UHD35x DLP Projector 3600 Lumens
  • Colour
    White
  • Native Resolution
    4K UHD (3840x2160)
  • Projection Distance
    1.21-9.9m
  • Projection Screen Size
    0.84-7.62m
  • Light Source
    Lamp
  • Brightness
    3600Lumens
  • Weight
    3.98kg
  • Product Type
    Standard Projector
    Digital Projectors
  • Lamp Life
    150000hours
  • Built-In Speakers
    1x10w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome