UHZ66 4000 Ansi Lumens 3840 x 2160 Pixels 4K Ultra HD 3D Hdr HDMI USB Laser Projector

UHZ66 4000 Ansi Lumens 3840 x 2160 Pixels 4K Ultra HD 3D Hdr HDMI USB Laser Projector

Order Code: ZT4188700S

£1,999.99 Inc VAT (20%)


Description

Eco-friendly compact high brightness 4K UHD laser projectorThe UHZ66 is one of Optoma's most compact and hassle-free 4K UHD DuraCore laser projectors to date. Designed for maintenance-free continuous operation

Specifications for UHZ66 4000 Ansi Lumens 3840 x 2160 Pixels 4K Ultra HD 3D Hdr HDMI USB Laser Projector
  • Product Type
    Digital Projectors
  • Form
    Home Cinema Projector
  • Weight
    3kg
  • Colour
    White
  • Native Resolution
    3840x2160
  • USB
    1x Type A
  • Lamp Life
    Laser 30000 hours
  • Projection Screen Size
    0.66-7.7m
  • Brightness
    4000Lumens
  • Light Source
    Laser
  • Projection Distance
    1.3-9.4m
  • Built-In Speakers
    1x15w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome