14mm Inside Diameter Polypropylene Spiral Guard 20 Metre Length, Working Temperature - 30 C to +140 C, ft Pro - FGSG-14

14mm Inside Diameter Polypropylene Spiral Guard 20 Metre Length, Working Temperature - 30 C to +140 C, ft Pro - FGSG-14

Order Code: ZT5416991SCopy

£53.99 Inc VAT (20%)


Description

14mm Inside Diameter, Hydraulic Protective Hose Sleeve, Hi-Vis Green, Polypropylene, Spiral Guard, 20 Metre Length, Working Temperature -30┬░C to +140┬░C, FT Pro

Specifications for 14mm Inside Diameter Polypropylene Spiral Guard 20 Metre Length, Working Temperature - 30 C to +140 C, ft Pro - FGSG-14
  • Material
    Polypropylene
  • Length
    20m
  • Product Type
    Hydraulic
  • Colour
    Hi-Vis Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome