200mm Inside Diameter Polypropylene Spiral Guard 2 Metre Length Working Temperature - 30 C to +140 C, ft Pro - FGSG-200

200mm Inside Diameter Polypropylene Spiral Guard 2 Metre Length Working Temperature - 30 C to +140 C, ft Pro - FGSG-200

Order Code: ZT5416862SCopy

£143.99 Inc VAT (20%)


Description

200mm Inside Diameter, Hydraulic Protective Hose Sleeve, Hi-Vis Green, Polypropylene, Spiral Guard, 2 Metre Length, Working Temperature -30┬░C to +140┬░C, FT Pro

Specifications for 200mm Inside Diameter Polypropylene Spiral Guard 2 Metre Length Working Temperature - 30 C to +140 C, ft Pro - FGSG-200
  • Length
    2m
  • Material
    Polypropylene
  • Colour
    Hi-Vis Green
  • Product Type
    Hydraulic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome