50mm Inside Diameter Polypropylene Spiral Guard 10 Metre Length, Working Temperature - 30 C to +140 C, ft Pro - FGSG-50

50mm Inside Diameter Polypropylene Spiral Guard 10 Metre Length, Working Temperature - 30 C to +140 C, ft Pro - FGSG-50

Order Code: ZT5416800SCopy

£199.99 Inc VAT (20%)


Description

50mm Inside Diameter, Hydraulic Protective Hose Sleeve, Hi-Vis Green, Polypropylene, Spiral Guard, 10 Metre Length, Working Temperature -30┬░C to +140┬░C, FT Pro

Specifications for 50mm Inside Diameter Polypropylene Spiral Guard 10 Metre Length, Working Temperature - 30 C to +140 C, ft Pro - FGSG-50
  • Product Type
    Hydraulic
  • Material
    Polypropylene
  • Length
    10m
  • Colour
    Hi-Vis Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome