Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Protective Packaging
Protective Sleeving
Natural Garden Twine 250m
By Silverline
Order Code:
ZT3919142S
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
3.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/protective-sleeving/natural-garden-twine-250m/p/ZT3919142S
Add to quotation
View all Protective Sleeving
Description
Strong, 250g natural jute. Biodegradable, for tying most types of plant.
Tags:
#BulkDiscount
Specifications
Specifications for Natural Garden Twine 250m
Material
Natural Jute
Product Type
Garden Twine
Weight
250g
Length
250m