KF02288 Name Badge Inserts 40X75 (Pack-25)

KF02288 Name Badge Inserts 40X75 (Pack-25)

Order Code: ZT1054114X

£4.59 Inc VAT (20%)
£4.998% off
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%

Currently unavailable

Description

Q-Connect provides a versatile selection of name badges and accessories designed for clear identification in professional settings. Made from durable, transparent PVC, these badges ensure longevity while keeping name cards easily visible. Available in multiple sizes, they accommodate standard inserts and include secure fastening options such as rotating clips, pins, or combination fastenings for maximum flexibility. Each badge is supplied with a customisable white card insert, while perforated name badge inserts allow for easy personalisation and replacement. The range includes visitor, security, pin, and combination badges, making them ideal for offices, conferences, and events where professional identification is essential.

Features and Benefits
• Made from strong, transparent PVC for durability and clear visibility
• Available in various sizes to fit standard name card inserts
• Includes secure fastening options such as rotating clips, pins, or combination fastenings for versatility
• Comes with white card inserts that can be customised for personal identification
• Perforated name badge inserts for easy separation and replacement
• Suitable for visitor, security, pin, and combination badges to meet different identification needs

See full description
Specifications for KF02288 Name Badge Inserts 40X75 (Pack-25)
  • Colour
    Transparent
  • Pack Quantity
    25
  • Material
    Plastic
  • MFR Part No.
    KF02288
  • Type
    Badges
  • Dimensions
    40 x 75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome