Flat Bar File A4 With Five Coloured Sections Capacity 15mm

Flat Bar File A4 With Five Coloured Sections Capacity 15mm

Order Code: ZT1061388SCopy

£11.99 Inc VAT (20%)

Currently unavailable

Description

Be brighter! Personalise your workspace. This 5 part file provides simple indexing of information with 5 colour coded tabs. Each section has a non-tear plastic fastener for punched papers, while the front pocket can be used to store loose papers. Holding up to 100 sheets, an index sheet is included for easy reference.

Specifications for Flat Bar File A4 With Five Coloured Sections Capacity 15mm
  • MFR Part No.
    62146
  • Colour
    Assorted
  • Depth
    311.0mm
  • Width
    246.0mm
  • Weight
    0.121kg
  • Height
    17.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome