Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Rollerball Pens
Erasable Gel RT 0.7 Vt PK12
By Uni-Ball
Order Code:
ZT3525363S
£19.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 24th Dec
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/rollerball-pens/erasable-gel-rt-0-7-vt-pk12/p/ZT3525363S
Add to quotation
View all Rollerball Pens
Description
uni-ball Erasable URN-181-07 Gel Retractable Pen 0.7mm Tip Violet (Pack 12) - 305730000
Specifications
Specifications for Erasable Gel RT 0.7 Vt PK12
Line Width
0.5mm Line
Barrel Colour
As Ink
Pen Type
Rollerball Pens
Ink Type
Erasable Gel Ink
Ink Colour
Violet
Product Type
Ballpoint & Rollerball Pens
Tip Size
Medium Point
Nib Size
0.7mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome