Eye Broad UB-150-10 Bl2

Order Code: ZT4792342S

£25.99 Inc VAT (20%)


Description

Some of us like a neat, compact writing style and some of us like to be bold and write broad! The new Eye Broad has everything youd expect from your uni-ball Eye pen reliability, smooth flowing ink and a comfortable grip but now this one has 1. 0mm rollerball for solid, full-bodied handwriting. Just the pen for when you need clear, easy-to-read script. The Broad is made for an expressive soul. This fine looking tool has sleek rose-gold barrel that looks gorgeous as part of a stylish stationery stash. It writes beautifully, with a uni-flow system to ensure a consistent and continuous ink flow right to the last drop. So, while you let those words cascade onto the page, you dont have to worry about the pen jamming or ink running out. For extra belt and braces, the barrels handy ink window lets you know in good time when its time to replace your pen.

See full description
Specifications for Eye Broad UB-150-10 Bl2
  • Colour
    Blue
  • Ink Type
    Liquid Ink
  • Tip Size
    Broad Point
  • Line Width
    0.65mm Line
  • Pen Type
    Rollerball Pens
  • Product Type
    Ballpoint & Rollerball Pens
  • Barrel Colour
    Rose Gold
  • Nib Size
    1.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome