Eye UB-157 Ocean Care Rollerball Pen 0.7 Black (Pack of 12) - 274399000

Eye UB-157 Ocean Care Rollerball Pen 0.7 Black (Pack of 12) - 274399000

Order Code: ZT4175929S

£25.99 Inc VAT (20%)

Currently unavailable

Description

The Uni-Ball Eye Rollerball Pen features a robust, fine 0.7mm nib for clear, precise lines. The pen contains liquid, pigment, Super Ink, which is fade resistant, water resistant and tamper proof; excellent for important documents, journaling, school work and essential notes. The unique 'uni-flow' system provides a continuous flow of ink down to the last drop for smooth, consistent writing. This pack contains 12 black pens.
Rollerball pen with smooth liquid, pigment ink
Fine 0.7mm nib
Super ink is water resistant, fade resistant and tamper-proof
Unique 'uni-Flow' system for consistent ink flow
Transparent ink reservoir window
Made from 75% recycled content with 10% from ocean waste
Ink colour: Black
Pack of 12

See full description
Specifications for Eye UB-157 Ocean Care Rollerball Pen 0.7 Black (Pack of 12) - 274399000
  • Nib Size
    0.7mm
  • Ink Colour
    Black
  • Product Type
    Pen
  • Pack Quantity
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome