FriXion Ball Click 0.7 Bk 12 Pens+12 Refills

Order Code: ZT4792617S

£45.99 Inc VAT (20%)


Description

Pilot Frixion Clicker Erasable Gel Rollerball Pen 0.7mm Tip 0.35mm Line Black Greenpack (Pack 12 + 12 Refills) - WLT435853

Specifications for FriXion Ball Click 0.7 Bk 12 Pens+12 Refills
  • Line Width
    0.35mm Line
  • Ink Type
    Erasable Ink
  • Tip Size
    Medium Point
  • Colour
    Black
  • Product Type
    Ballpoint & Rollerball Pens
  • Pen Type
    Rollerball Pens
  • Barrel Colour
    Black
  • Barrel Feature
    Rubber Grip