G10702 Gel R/Ball 0.7MM Red (Pack-12)

G10702 Gel R/Ball 0.7MM Red (Pack-12)

Order Code: ZT1049350X

£18.99 Inc VAT (20%)
£19.995% off


Description

These Pilot G1 rollerball pens contains quick-drying gel ink for a smooth writing experience and features a contoured plastic barrel for added comfort in use, even over protracted periods of writing. The fine 0.7mm tip writes a 0.4mm line width for general, everyday use at home, work, or at school. Clip cap allows for easy attachment.

Specifications for G10702 Gel R/Ball 0.7MM Red (Pack-12)
  • Ink Colour
    Red
  • MFR Part No.
    402050
  • Line Width
    0.7mm
  • Box Quantity
    12
  • Refill Type
    Non-Refillable
  • Pen Type
    Permanent
  • Tip Size
    Fine
  • Retractable
    Non-Retractable
  • Product Type
    Ballpoint & Rollerball Pens
  • Barrel Colour
    Clear
  • Ink Type
    Gel Ink
  • Colour
    Red
  • Barrel Feature
    Ribbed Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome