Signo 207 RT BK PFP - Pack of 3

Signo 207 RT BK PFP - Pack of 3

Order Code: ZT4792389S

£6.59 Inc VAT (20%)
£6.995.5% off
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%


Description

The uni-ball UMN-207 retractable gel ink rollerball will help you create perfectly smooth handwriting. A great-quality all rounder, the pen features unis water resistant, fade resistant and tamper-proof Super Ink, making the pen ideal for all your important written work. Plus the smart rollerball pen has a rubber grip that ensures comfortable use for extended writing periods. With a sturdy 0. 7mm nib, the pen is available in black, blue and red.

See full description
Specifications for Signo 207 RT BK PFP - Pack of 3
  • Ink Type
    Gel Ink
  • Pen Type
    Rollerball Pens
  • Colour
    Black
  • Product Type
    Ballpoint & Rollerball Pens
  • Tip Size
    Medium Point
  • Line Width
    0.4mm Line
  • Barrel Colour
    Black
  • Barrel Feature
    Rubber Grip
  • Nib Size
    0.7mm
  • Environment Support
    Plastic Free Packaging (PFP)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome