Signo Gel Impact Bk PFP - Pack of 3

Order Code: ZT4792480S

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 - 9£7.964%
10 - 19£7.638%
20 - 49£7.3012%
50 +£6.9616%


Description

The uni-ball Gel Impact pen has a broad writing line thats perfect for the expressive scribe with a large, bold handwriting style. The ultra-smooth gel ink and sturdy rubber grip ensures this pen a joy to to write with, combining comfort, quality and reliability. The Gel Impact contains uni Super Ink, which is fade resistant, water resistant and tamper proof, making it a great pen to use for important documents, journals and keepsakes. The strong, broad 1mm ball pen is available in red, blue and black.

See full description
Specifications for Signo Gel Impact Bk PFP - Pack of 3
  • Barrel Colour
    Silver/Black
  • Tip Size
    Broad Point
  • Colour
    Black
  • Line Width
    0.6mm Line
  • Pen Type
    Rollerball Pens
  • Product Type
    Ballpoint & Rollerball Pens
  • Ink Type
    Gel Ink
  • Barrel Feature
    Rubber Grip
  • Environment Support
    Plastic Free Packaging (PFP)
  • Nib Size
    1.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome