30cm Shatterproof Ruler
0
1

30cm Shatterproof Ruler


Select
£0.37 Inc VAT (20%)


See all variants from £0.37

Description

Plastic ruler with measurements in millimetres and inches.

Feature Attributes

Type:
Shatterproof
Overall Length:
30 cm
Material:
Plastic
Additional Features:
Shatterproof
Size:
30 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome