Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Rulers
Shatter Resistant Ruler Gridded 45cm Blue (Pack of 10) L28040
By Helix
Order Code:
ZT1545784S
£36.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/rulers/shatter-resistant-ruler-gridded-45cm-blue-pack-of-10-l28040/p/ZT1545784S
Add to quotation
View all Rulers
Description
Helix Shatter Resistant Ruler Gridded 45cm Blue (Pack of 10) L28040
Specifications
Specifications for Shatter Resistant Ruler Gridded 45cm Blue (Pack of 10) L28040
MFR Part No.
HX28040
Depth
470mm
Height
470mm
Width
40mm
Pack Quantity
10
Weight
0.6051kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome