Stainless Steel Ruler 30cm/300mm - 796900

Stainless Steel Ruler 30cm/300mm - 796900

Order Code: ZT4175870S

£2.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.090%
20 - 49£2.014%
50 - 99£1.928%
100 - 199£1.8412%
200 +£1.7616%


Description

Constructed from sturdy stainless steel, this ruler is ideal for precision measuring with craft knives and cutting mats as well as pens and pencils. The inclusion of both metric and imperial scales allows for measurement in millimetres, centimetres and inches.
Ideal for use with craft knives and cutting mats
Material: stainless steel
Both metric and imperial markings
Length:30cm

See full description
Specifications for Stainless Steel Ruler 30cm/300mm - 796900
  • Material
    Stainless Steel
  • Product Type
    Ruler
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome