Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Rulers
Wooden Ruler 2 M (Nature) 65826
By EGA Master
Order Code:
ZT3281133S
£14.99
each
Inc VAT (20%)
£149.90 minimum order value
Quantity
Price
Discount
1 - 9
£14.99
0%
10 - 19
£14.39
4%
20 +
£13.79
8%
10
Add to basket
Minimum order quantity: 10.
Get it in
4-8
working days
Available
GBP
149.90
https://www.zoro.co.uk/shop/office-supplies-and-packaging/rulers/wooden-ruler-2-m-nature-65826/p/ZT3281133S
Add to quotation
View all Rulers
Description
WOODEN RULER 2 M (NATURE)
Tags:
#BulkDiscount
Specifications
Specifications for Wooden Ruler 2 M (Nature) 65826
Length
2m
Colour
Nature
Product Type
Wooden Ruler
Material
Wood
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome