Z82040 Metric/Imperial Metre Rule

Z82040 Metric/Imperial Metre Rule

Order Code: ZT1050042X

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

This 100cm ruler features metric and imperial scales on one side and a vertical metric scale on the reverse.

Specifications for Z82040 Metric/Imperial Metre Rule
  • Colour
    White
  • MFR Part No.
    HX26834
  • Size
    1000mm
  • Material
    Plastic
  • Pack Quantity
    1
  • Type
    Shatterproof
  • Additional Features
    Metric
  • Overall Length
    100cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome