METAL DETECTABLE CUTTER
0
1
2
3

METAL DETECTABLE CUTTER

Order Code: ZT2115339S

Qty of 50 for
£209.50 Inc VAT (20%)
£4.19 each
£249.5016% off

This product must be ordered in multiples of 50

Description

The DFC-364MD Metal Detectable Cutter is created with metal infused plastic made to be detectable in food manufacturing facilities. , Plus, the integrated tape splitter is great for opening boxes without damaging the contents while keeping your employees safe. , Attach to the CL-36 Coil Lanyard for better retention.Features, By using this enclosed blade cutter you can eliminate loose blades in your workplace and prevent costly laceration injuries. , The ideal choice for cutting cryovac, plastic bags, shrink wrap, paper bags and strapping, Long lasting stainless steel blade with heavy duty tape splitter, It is easy to clean, sanitize

See full description
Specifications for METAL DETECTABLE CUTTER
  • MFR Part No.
    DFC-364MD
  • Height
    5 308.7mm
  • Width
    231mm
  • Length
    314.2mm
  • Weight
    0.0277kg
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome