Side Cutters Tungsten Blade 5"

Order Code: ZT3151061S

£31.99 Inc VAT (20%)


Description

This side cutter has a tungsten blade that is suitable for piano wire and stainless steel staples when used with Power-TEC hot staplers. This tool is great for clipping staples and has two colour TPR soft grip handles to make the process easier.

Features and Benefits
• Tungsten blade suitable for piano wire 0.8mm
• Two colour TPR soft grip handles
• Suitable for trimming the staples used with the Power-TEC Hot Staplers, Part No. 92478 & 91781
• Body material CRV 6140; Hardness hrc 43-48; Blade material tungsten hardness HRC72-73

See full description
Specifications for Side Cutters Tungsten Blade 5"
  • Product Type
    Bodywork
  • MFR Part No.
    92256
  • Number of Pieces
    1
  • Tool Application
    Bodywork

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome