Multi-Purpose Scissors 210mm E-3010000

Multi-Purpose Scissors 210mm E-3010000

Order Code: ZT1543128S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

These premium Westcott Multipurpose Scissors feature stainless steel bonded blades, which are micro-serrated for easy, precise use. The scissors also feature comfortable black plastic handles and have a blade length of 210mm (8 inches). This pack contains 1 pair of scissors for home or office use.
Stainless steel bonded blades
Micro serration for ease of use
Size: 210mm (8 inch)
Colour: Black

See full description
Specifications for Multi-Purpose Scissors 210mm E-3010000
  • MFR Part No.
    DH59154
  • Overall Depth
    240mm
  • Overall Height
    240mm
  • Overall Width
    75mm
  • Material
    Stainless Steel
  • Colour
    Black
  • Scissor Size
    210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome