PowerArc Heavy-Duty Scissors 210mm FSK1027204
0
1
2

PowerArc Heavy-Duty Scissors 210mm FSK1027204

Order Code: ZT1737431S

£24.99 Inc VAT (20%)


Description

Fiskars PowerArc Heavy-Duty Scissors with coined stainless steel blades help prevent blade separation. A serrated edge, extended tang and bolted joint improve control and durability. Fitted with an ergonomic SoftGrip handle and strategic texturing for enhanced user comfort. They feature power-enhancing technologies PowerArc allows for up to 30% more power, and Amplify cuts up to 2x thicker materials. Ideal for cutting a variety of materials including insulation, duct tape, cardboard, cork, board rope, tar paper, Tyvek, hoses and more. Durable construction and high-quality materials guarantee long life.

See full description
Specifications for PowerArc Heavy-Duty Scissors 210mm FSK1027204
  • Overall Length
    210mm
  • MFR Part No.
    FSK1027204
    1027204
  • Type
    Heavy-Duty
  • Scissor Type
    Heavy-Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome