Precision Scissors 180mm Stainless Steel Blades 1447
0
1

Precision Scissors 180mm Stainless Steel Blades 1447

Order Code: ZT1542918S

£6.59 Inc VAT (20%)


Description

These premium Scotch scissors feature precision sharpened stainless steel blades for enhanced cutting performance and a tension adjustable screw for optimised use. Designed for both left and right handed use, the 180mm scissors also feature comfortable, soft grip handles and have a blade length of 83mm. This pack contains 1 pair of scissors for home or office use.
Blade length: 83mm
For right or left handed use
Comfortable soft grip handles
Precision sharpened stainless steel blades
Tension adjustable screw
Colour: Red/Grey

See full description
Specifications for Precision Scissors 180mm Stainless Steel Blades 1447
  • Overall Depth
    225mm
  • Overall Width
    80mm
  • Overall Height
    225mm
  • Blade Material
    Stainless Steel
  • Type
    Single
  • Colour
    Black/Red
  • Scissor Size
    180mm
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome