Scissors 23cm 400084194

Scissors 23cm 400084194

Order Code: ZT1548957SCopy

£4.49 Inc VAT (20%)


Description

The scissors feature top quality stainless steel blades measuring 225mm.
Top quality stainless steel blades
Soft grip handles
Length: 225 mm
24 Months warranty

See full description
Specifications for Scissors 23cm 400084194
  • MFR Part No.
    LX00042
  • Overall Width
    94mm
  • Overall Height
    241mm
  • Overall Depth
    15mm
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome