Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Scissors
Scissors Cosy 205mm Velvet Grey
By Leitz
Order Code:
ZT1593407S
£12.99
each
Inc VAT (20%)
£64.95 minimum order value
£14.99
13% off
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
5
Add to basket
Minimum order quantity: 5.
Get it by
Thu, 2nd Jan
In Stock
GBP
64.95
https://www.zoro.co.uk/shop/office-supplies-and-packaging/scissors/scissors-cosy-205mm-velvet-grey/p/ZT1593407S
Add to quotation
View all Scissors
Description
Leitz Cosy Titanium Office Scissors 205mm Velvet Grey
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Scissors Cosy 205mm Velvet Grey
MFR Part No.
53320089
Overall Width
80.0mm
Overall Depth
205.0mm
Handle Colour
Velvet Grey
Overall Height
17.0mm
Colour
Velvet Grey
Width
80mm
Height
17mm
Depth
205mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome