Scissors Purple 20.5cm

Scissors Purple 20.5cm

Order Code: ZT4862903S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Eliminate the risk of cross contamination with these purple scissors from Hygiplas. Colour coded purple for use with allergenic ingredients, the scissors allow staff to easily identify the correct equipment for each food type, preventing dangerous bacteria from spreading across your kitchen. Boasting high-quality stainless steel blades, the scissors effortlessly cut through ingredients to make your food preparation easier. Reliable, durable and affordable, the scissors are perfect for any busy commercial catering business.

See full description
Specifications for Scissors Purple 20.5cm
  • Blade Material
    Stainless Steel
  • Colour
    Purple
  • Length
    20.5cm
  • Product Type
    Scissors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome