Certified RFID Secure Credit Card Wallet Sleeve for 8 Cards, Charcoal
0
1

Certified RFID Secure Credit Card Wallet Sleeve for 8 Cards, Charcoal

Order Code: ZT2659811S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

RFID credit card wallet that provides protection against the unauthorised reading of personal data. Wallet for 8 cards to provide protection at 13.56 MHz Internal dimensions: 54 x 86 mm. External dimensions: 75 x 102 mm • RFID credit card wallet that provides protection against the unauthorised reading of personal data
• Wallet for 8 cards to provide protection at 13.56 MHz
• Internal dimensions: 54 x 86 mm
• External dimensions: 75 x 102 mm

See full description
Specifications for Certified RFID Secure Credit Card Wallet Sleeve for 8 Cards, Charcoal
  • Colour
    Charcoal
  • Internal Dimensions
    54 x 86mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome