Eco ID 2 Card Holder Black - Pack of 10

Eco ID 2 Card Holder Black - Pack of 10

Order Code: ZT4781075S

£34.99 Inc VAT (20%)


Description

Eco-friendly ID card holder for 2 cards in black which is Blue Angel Certified. The pass holder is made of recycled plastic and provides a strong and durable plastic holder which is friendly to the planet. The ID card holder can be used in both portrait and landscape formats and can be combined with lanyards, badge reels, etc. The inner dimensions measure: 54 x 87mm. Perfect for ID passes and badges, membership cards, bus passes, etc.

See full description
Specifications for Eco ID 2 Card Holder Black - Pack of 10
  • Weight
    112.6g
  • Product Type
    Visitors Badge
  • Material
    Recycled Plastic
  • Form
    Security Pass Holders
  • Colour
    Black
  • Orientation
    Landscape or Portrait
  • Recycled Product
    80% Recycled Material
  • Badge Size
    54x87mm
  • Environment Support
    Blue Angel Certified

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome