Nyrex Card Holder Open Top 95x64mm Clear (Pack of 25) PGC321 12010

Nyrex Card Holder Open Top 95x64mm Clear (Pack of 25) PGC321 12010

Order Code: ZT1060722S

£13.49 Inc VAT (20%)


Description

With premium Nyrex protection, these Rexel Nyrex Card Holders keep smaller cards safe and secure from dirt and spills. Particularly ideal for garages and workshops where documents are subjected to daily handling and dirt, the Nyrex covering provides a durable shield. It is strong and long-lasting for prolonged protection. A thumbhole at the top allows easy access to documents when in use without compromising the seal on the other three sides.
Clear card holder provides protection and easy access
Wipe-clean finish protects from spills
120 micron Nyrex material for extra durability
Ideal for workshops and garages
Clear for easy viewing of contents
Dimensions: 95x64mm
Supplied in a pack of 25

See full description
Specifications for Nyrex Card Holder Open Top 95x64mm Clear (Pack of 25) PGC321 12010
  • Pack Quantity
    25
  • Colour
    Transparent
  • Product Type
    Card Holder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome