Folding cardboard box, FEFCO 0201, made of single fluted cardboard, internal dimensions 175 x 160 x 145 mm, pack of 50. Supplied = assembled. Internal length = 175 mm. Internal width = 160 mm. Internal height = 145 mm. Material = corrugated cardboard. Max. load = 20 kg. Grade = 1.2 C. FEFCO code = 0201. Corrugated cardboard = single fluted. Product type = folding cardboard boxes. Non-tearing and moisture resistant. Resistant to temperature fluctuations. Easy assembly. Save with attractive quantity discounts. Single fluted Sturdy and cost effective transport protection.
Product Name | Price | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy