Folding Cardboard Box - FEFCO 0201 - Single Fluted Cardboard, Internal Dimensions 200 X 200 X 200mm, Pack Of 50

Folding Cardboard Box - FEFCO 0201 - Single Fluted Cardboard, Internal Dimensions 200 X 200 X 200mm, Pack Of 50

Order Code: ZT2694199S

£119.99 Inc VAT (20%)

Currently unavailable

Description

Folding cardboard box, FEFCO 0201, made of single fluted cardboard, internal dimensions 200 x 200 x 200 mm, pack of 50. Supplied = assembled. Internal length = 200 mm. Internal width = 200 mm. Internal height = 200 mm. Material = corrugated cardboard. Max. load = 3 kg. Grade = 1.01 C. FEFCO code = 0201. Corrugated cardboard = single fluted. Product type = folding cardboard boxes. Non-tearing and moisture resistant. Resistant to temperature fluctuations. Easy assembly. Save with attractive quantity discounts. Single fluted Sturdy and cost effective transport protection.

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome