Folding Cardboard Box - FEFCO 0201 - Single Fluted Cardboard, Internal Dimensions 350 X 250 X 120mm, Pack Of 50

Folding Cardboard Box - FEFCO 0201 - Single Fluted Cardboard, Internal Dimensions 350 X 250 X 120mm, Pack Of 50

Order Code: ZT2745017S

£159.99 Inc VAT (20%)

Currently unavailable

Description

Folding cardboard box, FEFCO 0201, made of single fluted cardboard, internal dimensions 350 x 250 x 120 mm, pack of 50. Supplied = assembled. Internal length = 350 mm. Internal width = 250 mm. Internal height = 120 mm. Material = corrugated cardboard. Max. load = 30 kg. Grade = 1.30 C. FEFCO code = 0201. Corrugated cardboard = single fluted. Product type = folding cardboard boxes. Non-tearing and moisture resistant. Resistant to temperature fluctuations. Easy assembly. Save with attractive quantity discounts. Single fluted Sturdy and cost effective transport protection.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome