Folding cardboard box, FEFCO 0201, made of single fluted cardboard, internal dimensions 600 x 400 x 360 mm, pack of 50. Supplied = assembled. Internal length = 600 mm. Internal width = 400 mm. Internal height = 360 mm. Material = corrugated cardboard. Max. load = 30 kg. Grade = 1.30 C. FEFCO code = 0201. Corrugated cardboard = single fluted. Product type = folding cardboard boxes. Non-tearing and moisture resistant. Resistant to temperature fluctuations. Easy assembly. Save with attractive quantity discounts. Single fluted Sturdy and cost effective transport protection.
Product Name | Price | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy