Pattress Boxes, Single, 30mm

Pattress Boxes, Single, 30mm

Order Code: ZT1121395X

£0.59each Inc VAT (20%)
£2.95 minimum order value

Minimum order quantity: 5.

Description

Plastic single pattress boxes with a white finish.

Features and Benefits:
-Versatile and suitable for various applications

Typical Applications:
-For installation and use with electrical circuits within the home

See full description
Specifications for Pattress Boxes, Single, 30mm
  • Material
    PVC
  • MFR Part No.
    PPPT30SG
  • Depth
    30cm
  • Number of Gangs
    1
  • Standard
    BSEN60670
  • Height
    82cm
  • Width
    85cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome