SPEEDBOX Folding Cardboard Box, Single Fluted, Pack Of 50, LxWxH 535 X 330 X 220mm

SPEEDBOX Folding Cardboard Box, Single Fluted, Pack Of 50, LxWxH 535 X 330 X 220mm

Order Code: ZT2732920SCopy

£319.99 Inc VAT (20%)

Currently unavailable

Description

SPEEDBOX folding cardboard box, single fluted, pack of 50, LxWxH 535 x 330 x 220 mm. Supplied = assembled. Internal length = 535 mm. Internal width = 330 mm. Internal height = 220 mm. Material = corrugated cardboard. Max. load = 40 kg. Grade = 1.40 C. FEFCO code = 0711. Product type = cardboard boxes with automatic base. Quick and easy to erect. No adhesives required for the base. Very stable due to fully overlapping base flap. Folding corrugated cardboard boxes, single fluted. Automatically closing base guarantees quick, efficient work.

See full description
Specifications for SPEEDBOX Folding Cardboard Box, Single Fluted, Pack Of 50, LxWxH 535 X 330 X 220mm
  • Pack Quantity
    50
  • Supplied
    Assembled
  • Material
    Corrugated Cardboard
  • Product Type
    Cardboard Boxes with Automatic Base
  • Grade
    1.40 C
  • Internal Width
    330mm
  • Internal Length
    535mm
  • Internal Height
    220mm
  • Load Capacity
    40kg
  • FEFCO Code
    711

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome