SPEEDBOX Folding Cardboard Box, Single Fluted, Pack Of 50, LxWxH 600 X 400 X 190mm

SPEEDBOX Folding Cardboard Box, Single Fluted, Pack Of 50, LxWxH 600 X 400 X 190mm

Order Code: ZT2733084SCopy

£369.99 Inc VAT (20%)

Currently unavailable

Description

SPEEDBOX folding cardboard box, single fluted, pack of 50, LxWxH 600 x 400 x 190 mm. Supplied = assembled. Internal length = 600 mm. Internal width = 400 mm. Internal height = 190 mm. Material = corrugated cardboard. Max. load = 30 kg. Grade = 2.3 BC. FEFCO code = 0216. Product type = cardboard boxes with automatic base. Quick and easy to erect. No adhesives required for the base. Very stable due to fully overlapping base flap. Folding corrugated cardboard boxes, single fluted. Automatically closing base guarantees quick, efficient work.

See full description
Specifications for SPEEDBOX Folding Cardboard Box, Single Fluted, Pack Of 50, LxWxH 600 X 400 X 190mm
  • Supplied
    Assembled
  • Pack Quantity
    50
  • Material
    Corrugated Cardboard
  • Product Type
    Cardboard Boxes with Automatic Base
  • Grade
    2.3 BC
  • Internal Length
    600mm
  • Internal Height
    190mm
  • Internal Width
    400mm
  • FEFCO Code
    216
  • Load Capacity
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome