Date Stamp DM70169 3.8MM 4810
0
1
2

Date Stamp DM70169 3.8MM 4810

Order Code: ZT1050570X

£5.29 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

This date stamp is a small, reliable and practical self-inking stamp. It is ideal for use in the office or at home for dating documents. The size of the imprint is 20 x 3.8mm. The format of the stamp is Day, Month, Year. The stamp is environmentally friendly as it's produced from a high content of recycled plastic.

Features and Benefits
• Small and reliable
• Clear print
• Environmentally friendly

Typical Applications
• Printing documents

See full description
Specifications for Date Stamp DM70169 3.8MM 4810
  • For Use With
    4810 Trodat stamps
  • MFR Part No.
    50940
  • Colour
    Black
  • Dimensions
    203x75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome