Printy 4850/L1 Self Inking Word and Date Stamp RECEIVED 25x5mm Blue/Red Ink

Printy 4850/L1 Self Inking Word and Date Stamp RECEIVED 25x5mm Blue/Red Ink

Order Code: ZT1261096P

£14.99 Inc VAT (20%)
£15.996% off


Description

Trodat Printy 4850/L1 Self Inking Word and Date Stamp RECEIVED 25x5mm Blue/Red Ink Ideal for office use the Trodat Printy Dater 4850/L1 self-inking stamp comes ready to use with the word RECEIVED printed above a changeable red date. The text 'RECEIVED' is printed in blue and is 25 x 4 mm. The date prints centrally in red in the format: day, month (in letters) and year and the date impression is 3.8mm. This stamp is climate natural as standard and is made using 70% recycled plastic. Suitable replacement ink pads 6/4850/2, packed in 2 pieces in a convenient blister, are available to further extend the life of your self-inking stamp.

See full description
Specifications for Printy 4850/L1 Self Inking Word and Date Stamp RECEIVED 25x5mm Blue/Red Ink
  • MFR Part No.
    10750TD
  • Type
    Ready Made Stamps
  • Form
    Date & Text Stamp
  • Ink Colour
    Red/Blue
  • Stamp Type
    Self-Inking
  • Date Size
    3.8mm Characters
  • Imprint Size
    25x4mm
  • Recycled Product
    70% Recycled Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome