Trodat Printy 4750 DIY Text and Date Stamp

Trodat Printy 4750 DIY Text and Date Stamp

Order Code: ZT1259725P

£30.99 Inc VAT (20%)


Description

Trodat Printy 4750 DIY Text and Date Stamp Personalise your own date stamp with the new P4 Trodat Printy 4750 Typomatic self-inking DIY stamp. Each stamp set comes with the stamp machine, tweezers, a replacement pad and a tray of characters including letters, numbers and symbols allowing you to create your custom stamp, while being self-inking, there is no need for a separate stamp pad. The impression size 41 x 24mm + 4mm date provides you with 2 lines of text to personalise. The date will be in red while your text is in blue for a clear and easy to read imprint. The date format is day, month (in letters) and years. Ideal for use in the office, at home, warehouse, medical buildings and more, the Printy Typo 4750 will become a useful everyday tool. To further extend the life of your self-inking stamp, suitable 6/4750 ink pads are available in colours including black, blue, green, red and violet.

See full description
Specifications for Trodat Printy 4750 DIY Text and Date Stamp
  • MFR Part No.
    11170TD
  • Type
    Bespoke Stamps
  • Form
    DIY Text Stamp
  • Recycled Product
    70% Recycled Plastic
  • Number of Lines
    2
  • Imprint Size
    41x24mm
  • Stamp Type
    Self-Inking

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome